65561 Gate Valve Lockout, 2-1/2" To 5" Diameter With Danger Label, Polypropylene
- Mfr # 65561
- Zoro # G904987671
product price:Â
$
73.89
/ea
Key Features
Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65561
- Zoro #
- G904987671
- UPC #
- 75447365561
- Country of Origin
- Canada
- Lockout Material
- Polypropylene
- Lockout Color
- Red
- Maximum Number of Padlocks
- 1
- Valve Lockout Type
- Hinged
- Standards
- OSHA 1910.147
Dimensions
- For Maximum Padlock Shackle Diameter
- 3/8 in
- Overall Height
- 2 in
Description
Brady 65561 gate valve lockout, 2-1/2" to 5" diameter with danger label, polypropylene made of injection-molded polypropylene, our gate valve lockouts are extremely rugged for superior impact and chemical resistance. They can easily withstand temperatures from -20f to 300f. Unique knockout center accommodates os&y or "rising stem" valves. Lockouts accept locks with shackles up to 3/8" diameter. Danger labels in english, spanish and french are included. Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety. Accepts padlock shackles up to 3/8 in. In diameter.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.