Shop BRADY
See all product information
Create Account
65674 Plug Lockout 110 Volt With Danger Label, Polypropylene, 3-1/8"W x 2"H
- Mfr # 65674
- Zoro # G404987614
product price:Â
$
35.29
/ea
Sold in multiples of 2 for
$70.58
Key Features
Maximum Number of Padlocks
2
Material
Polypropylene
Color
Red
Overall Height
2 in
Standards
OSHA 1910.147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65674
- Zoro #
- G404987614
- UPC #
- 75447365674
- Country of Origin
- Canada
Dimensions
- Overall Height
- 2 in
Details
- Maximum Number of Padlocks
- 2
- Material
- Polypropylene
- Color
- Red
- Standards
- OSHA 1910.147
Description
Brady 65674 plug lockout 110 volt with danger label, polypropylene, 3-1/8"w x 2"h features: accommodates a large variety of plug shapes and sizes constructed of rugged polypropylene equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.