Shop All Cable Ties
Brady
8" L Cable Tie White PK 100
Mfr # 81762
Zoro # G3226745
original price:
$23.70
21% off
new price: $18.65
/pk 100, $0.19/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 8"
- Color White
- Width 0.19"
- Color - Cable Tie White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81762
- Zoro # G3226745
- UPC # 754473817626
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Approximate Length - Cable Tie | 8" |
Length - Cable Tie | 7.00" |
Approximate Length | 8" |
Nominal Length | 7 in |
Actual Length | 7 in |
Description
Cable Tie, Standard, Actual Length 7 in, Width 0.19 in, Nominal Length 7 in, Locking Style Plastic Pawl, Color White, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Material Nylon, Standards OSHA, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2015A.12.01)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- BRADY Valve Tag Cable Ties, Yellow, 100PK (98855)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 1000 (TY24M)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 (36J144)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- Brady Cable Ties