Panduit
7.9" L Cable Tie Silver PK 50
- Zoro #: G1534032
- Mfr #: MLT2H-LPAL
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Color: Silver
- Width: 0.31"
- Color - Cable Tie: Silver
- Tensile Strength: 50 lb.
- Width - Cable Tie: 0.31"
- Max. Bundle Dia.: 2.00"
- Approximate Length - Cable Tie: 7-1/2"
$58.99
Pk of 50, $1.18/ea
Subtotal: $58.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 14.3" L Cable Tie Silver PK 50 MLT4H-LPAL
- PANDUIT MLT Tie, 316 SS, Double Wrap, Extra Heav MLT6DEH15-Q316
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK1000 PLT4S-M30
- PANDUIT Cable Tie Mount, Lightening Hole #5 Scre LHMS-S5-C
- PANDUIT Cable Tie, 8.1L (206mm), Light-Heavy, Ny PLT2H-TL
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon PLT4S-M300
- PANDUIT Cable Tie, 2-Piece, 11.0L (279mm), Stand SST3S-M0
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 BT4S-M5
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 PLF1MA-M5
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NYE
- RIP-TIE Reusable Strap, White, 1"x6", PK3 H-06-003-W
- Panduit Cable Ties