Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95 Gallon Spill Drum Polyethylene Yellow

  • Mfr # 89142

  • Zoro # G516109171


product price: $484.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
35 in
Color
Yellow
Container Type
Drum
Material
Polyethylene
Container Capacity
95 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89142
Zoro #
G516109171
UPC #
662706835203
Country of Origin
United States

Dimensions

Height
35 in

Details

Color
Yellow
Item
Spill Kit Drum
Container Type
Drum
Material
Polyethylene
Container Capacity
95 gal

Description

The 95-gallon lab pack drum is a water and chemical resistant, polyethylene container with a screw top lid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.