A55 QuickFlag Tapered Wire and Cable Flag Labels 1.75 in H x 1.5 in W RL/3100

  • Mfr # A55-16-483

  • Zoro # G115722368


product price:  $469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A55-16-483
Zoro #
G115722368
UPC #
888434628218
Country of Origin
United States

Description

Easily flag wires and cables with QuickFlag label material B-483, featuring a tapered design to prevent mismatched edges and make flag installation much faster. Non-adhesive one-sided printable area and tapered adhesive wrap-around tail for fast cable flagging. Patent-pending design with a tapered adhesive side to create easy-to-apply wire and cable flags without mismatched edges or exposed adhesive. Eliminates tedious edge alignment to make the flagging process faster with fewer re-wraps and wasted flags. Tough polyester material resists abrasions, temperatures of -40° to 248°F -40° to 120°C and solvents such as fuel, oil and water. Ultra-aggressive rubber-based adhesive on the tapered side enables permanent use. UL Recognized to UL969, CSA accepted and RoHS Compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material; use part number SSR6006.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.