Zoro Homepage

A5500 Fiber Optic Service Kit

  • Mfr # A5500-SERVICE-KIT

  • Zoro # G608584558


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Height
1.206 in
Application
Wire and Cable Labeling
Depth
1.875 in
Width
2.27 in
For Use With
A5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5500-SERVICE-KIT
Zoro #
G608584558
UPC #
888434613672
Country of Origin
Malaysia

Dimensions

Height
1.206 in
Depth
1.875 in
Width
2.27 in

Details

Item
Replacement Module
Application
Wire and Cable Labeling
For Use With
A5500

Description

To properly maintain your BradyPrinter A5500 Fiber Optic Flag Printer Applicator, use this service kit. Includes: flagging block pad and 4 jaw inserts for each upper/lower jaw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.