A5500 Paper Wire and Cable Flag Labels 1.5 in H x 2 in W White 3800/RL

  • Mfr # A55-3-424

  • Zoro # G408582280


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Paper
Label Width
2 in
Label Height
1.5 in
Max. Wire Size
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A55-3-424
Zoro #
G408582280
UPC #
888434554616
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
1.5 in
Max. Wire Size
0.06 in
Min. Wire Size
0.19 in

Details

Item
Label
Color
White
Material
Paper
Mounting
Permanent Rubber Based
Application
Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling
Includes
Roll of 3800 Labels
For Use With
A5500

Description

Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number SSR4302 or SSR6102.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.