A5500 Polyester Wire and Cable Flag Labels 1.5 in H x 0.75 in W White 3600/RL

  • Mfr # A55-14-483

  • Zoro # G608582271


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Label Width
0.75 in
Label Height
1.5 in
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A55-14-483
Zoro #
G608582271
UPC #
888434555033
Country of Origin
United States

Dimensions

Label Width
0.75 in
Label Height
1.5 in
Min. Wire Size
0.19 in
Max. Wire Size
0.06 in

Details

Item
Label
Color
White
Material
Polyester
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Mounting
Permanent Rubber Based
For Use With
A5500
Includes
Roll of 3600 Labels

Description

Ultra-Aggressive Polyester B-483 has high adhesion making it ideal for flagging wires. Service temperature of -40 to 248 deg F -40 to 120 deg C. Glossy white polyester with permanent rubber based adhesive. UL approved; CSA accepted. A ribbon is required to print this material. Use Part Number SSR6006.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.