Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A5500 Polyester Wire and Cable Flag Labels 2 in H x 2 in W White 2800/RL

  • Mfr # A55-13-483

  • Zoro # G108582290


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
Label Width
2 in
Label Height
2 in
Max. Wire Size
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A55-13-483
Zoro #
G108582290
UPC #
888434555026
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
2 in
Max. Wire Size
0.06 in
Min. Wire Size
0.25 in

Details

Item
Label
Color
White
Material
Polyester
Includes
Roll of 2800 Labels
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
For Use With
A5500
Mounting
Permanent Rubber Based

Description

Ultra-Aggressive Polyester B-483 has high adhesion making it ideal for flagging wires. Service temperature of -40 to 248 deg F -40 to 120 deg C. Glossy white polyester with permanent rubber based adhesive. UL approved; CSA accepted. A ribbon is required to print this material. Use Part Number SSR6002.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.