Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A5500 Polypropylene Wire and Cable Flag Labels 2.5 in H x 1.5 in W White 2000/RL

  • Mfr # A55-5-425

  • Zoro # G908582278


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Label Width
1.5 in
Label Height
2.5 in
Max. Wire Size
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A55-5-425
Zoro #
G908582278
UPC #
888434554739
Country of Origin
United States

Dimensions

Label Width
1.5 in
Label Height
2.5 in
Max. Wire Size
0.13 in
Min. Wire Size
0.32 in

Details

Item
Label
Color
White
Material
Polypropylene
Includes
Roll of 2000 Labels
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
For Use With
A5500
Mounting
Permanent Acrylic

Description

White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance. No visible affect to label when exposed to most common chemicals, oils or water. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 176 deg F -70 to 80 deg C. A ribbon is required to print this material. Use Part Number SSR4302 or SSR4306.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.