
A5500 PVC Tedlar Wire and Cable Flag Labels 2.5 in H x 1.5 in W White 2400/RL
Mfr # A55-5-437
Zoro # G908582285
product price:Â $1,029.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyvinylfluoride
Label Width
1.5 in
Label Height
2.5 in
Mounting
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A55-5-437
Zoro #
G908582285
UPC #
888434554838
Country of Origin
United States
Dimensions
Label Width
1.5 in
Label Height
2.5 in
Max. Wire Size
0.13 in
Min. Wire Size
0.38 in
Details
Item
Label
Color
White
Material
Polyvinylfluoride
Mounting
Permanent Acrylic
For Use With
A5500
Application
Circuit Board Labeling;Component and Equipment Labeling;General Identification;Electrical Labeling;Wire and Cable Labeling
Includes
Roll of 2400 Labels
Description
Durable B-437 Topcoated Polyvinylfluoride material is used most frequently in wire and cable identification applications where self-extinguishing features are required. Labels feature a matte finish and are thermal transfer printable. This material utilizes a permanent acrylic adhesive and has excellent resistance to water, oil and other common fluids. Meets the requirements of MIL-M-87958, Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification. Brady B-437 is RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. A ribbon is required to print this material. Use Part Number SSR4302 or SSR4306.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.