Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABANDONED Pipe Marker Style 1 White on Green 1 per Card, 5 PK

  • Mfr # 106064-PK

  • Zoro # G508581794


product price: $16.65
/pk 5, $3.33/ea

Key Features

Thickness
0.0051 in
Height
2.25 in
Legend
ABANDONED
Material
Polyester with Polyester Overlaminate
Size
2.25 in H x 14 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106064-PK
Zoro #
G508581794
UPC #
888434584583
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.0051 in
Height
2.25 in
Size
2.25 in H x 14 in W

Details

Item
Pipe Marker
Legend
ABANDONED
Material
Polyester with Polyester Overlaminate
Color
White on Green
Adhesive
Permanent Acrylic
Includes
5 Cards
Application
Pipe and Valve Marking

Description

Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.