Shop BRADY
See all product information
Create Account
ABS Gladhand Lockout 6-pk, 6PK
- Mfr # 178950
- Zoro # G123549100
product price:Â
$
144.99
/pk of 6, $24.17/ea
Free Shipping & Returns
Key Features
Overall Width
8.05 in
Lockout Color
Red
Overall Height
4 in
Overall Depth
11.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178950
- Zoro #
- G123549100
- UPC #
- 888434668672
- Country of Origin
- China
Dimensions
- Overall Width
- 8.05 in
- Overall Height
- 4 in
- Overall Depth
- 11.2 in
Details
- Lockout Color
- Red
- Item
- Lockout Device
Description
Prevent unauthorized trailer movement during loading and unloading with this single-piece Glad Hand Lockout device. Easy, one-piece application: a simple insert, rotate and secure motion allows for quick application. Prevents unauthorized movement: locks out the glad hand air brake connector to prevent trailer movement. Enhances safety and security: a critical safety tool that protects both people and cargo. Integrates with your safety program: no integrated lock means you can use your own standardized padlock. Brightly colored: serves as a clear visual signal that the trailer is secured. Dependable construction: made from durable materials designed to withstand the harsh conditions of a loading dock and outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.