Zoro Homepage

AC Adapter, 100 to 240V AC

  • Mfr # A6200-PS

  • Zoro # G303457263


product price: $69.89
/ea

Key Features

Printer Series Compatibility
Wraptor
Input Voltage
100 V AC, 240 V AC
Compatible Mfr Part Number
A6200
Output Voltage
18 V DC
Product Type
AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6200-PS
Zoro #
G303457263
UPC #
888434559307
Country of Origin
Malaysia

Details

Item
Printer AC Adapter
Printer Series Compatibility
Wraptor
Input Voltage
100 V AC, 240 V AC
Compatible Mfr Part Number
A6200
Output Voltage
18 V DC
Product Type
AC Adapter

Description

AC Adapter, Compatible Grainger Part Number 61DT11, Compatible Mfr Part Number A6200, Input Voltage 100V AC, 240V AC, Output Voltage 100 to 240V AC, Printer Series Compatibility Wraptor, For Battery Chemistry Not Applicable, Product Type AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.