Zoro Homepage

AC Adapter, For Li-Ion

  • Mfr # 65W-AC

  • Zoro # G022653090


product price: $51.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65W-AC
Zoro #
G022653090
UPC #
888434668474
Country of Origin
China

Description

AC Adapter, Compatible Grainger Part Number 408UR8, 408UR9, 408UT0, 408UT1, 408UT2, 408UT3, 408UTR7, Compatible Mfr Part Number 178918, 178919, 178920, 178926, 178927, 178928, 178929, Output Voltage 110 - 240V AC, Printer Series Compatibility i4311, For Battery Chemistry Li-Ion, Includes Not Applicable, Product Type AC Adapter, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.