Zoro Homepage

Accessible, 10 in x 7 in, Rectangle, Aluminum, 129399

  • Mfr # 129399

  • Zoro # G7372771


product price: $14.85
/ea

Key Features

Legend
Accessible
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129399
Zoro #
G7372771
UPC #
754473784690
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.035"

Details

Item
Facility Restroom Sign
Legend
Accessible
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
Blue, White
Header
No Header
Standards
ASTM D 1593
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
White
Sign Legend Text Color
White

Description

Facility Restroom Sign, Sign Subject Matter Facility, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Accessible, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.