Zoro Homepage

Accessible, 10 in x 7 in, Rectangle, Polyester, 129401

  • Mfr # 129401

  • Zoro # G8605760


product price: $12.99
/ea

Key Features

Legend
Accessible
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129401
Zoro #
G8605760
UPC #
754473784713
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.010"

Details

Item
Facility Restroom Sign
Legend
Accessible
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Legend Style
Symbol and Text
ANSI Compliant
No
Standards
ASTM D 2979
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
OSHA Compliant
No
Printed Language
English
Legend Color
White
Sign Legend Text Color
White

Description

Facility Restroom Sign, Sign Subject Matter Facility, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Accessible, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.