Accessible, 14 in x 10 in, Rectangle, Plastic, 129403
Mfr # 129403
Zoro # G7421948
product price: $13.99
/eaKey Features
Legend
Accessible
Sign Material
Plastic
Height
14"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129403
Zoro #
G7421948
UPC #
754473784737
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.059"
Details
Item
Facility Restroom Sign
Legend
Accessible
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
Blue, White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
ANSI Compliant
No
OSHA Compliant
No
Standards
ASTM D 1593
Legend Color
White
Sign Legend Text Color
White
Description
Facility Restroom Sign, Sign Subject Matter Facility, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Accessible, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.