This item is Discontinued.

Brady Tow Zone No Parking Sign, 10" W, 12" H, English, Aluminum, White 115259

Tow Zone No Parking Sign, 10" W, 12" H, English, Aluminum, White (Discontinued)

  • Mfr # 115259
  • Zoro # G4899483
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115259
Zoro #
G4899483
UPC #
754473184384
Country of Origin
Mexico

Dimensions

Width
10"
Height
12"
Thickness
0.09 in

Details

Item
Tow Zone No Parking Sign
Header
No Header
Legend
Penalty $250 1St Offense Subsequent Offenses, $250 Min. And/or Up To 90 Days Community Service, Tow-Away Zone
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Parking
Material
Aluminum
Sign Legend Color
Green
Legend/Background Color
Black/White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Green
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Background Color
White
Language
English
Sign Legend Text Color
Black
Number of Printed Sides
1
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Sign Properties
Rigid
Sign Legend
Penalty
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
State Specific Sign
No
Sign Legend Style
Text
Average Outdoor Durability
8 to 10 yr.
Material Properties
Roll Up

Description

Fine & Penalty Supplemental Parking Sign, Height 12 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.