This item is Discontinued.

Brady Tow Zone No Parking Sign, 10" W, 12" H, English, Aluminum, White 115259

This item is Discontinued.

Brady

Tow Zone No Parking Sign, 10" W, 12" H, English, Aluminum, White (Discontinued)

Mfr # 115259
Zoro # G8634722
UPC # 754473184384
Country of Origin Mexico
Category Parking Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115259
Zoro #
G8634722
UPC #
754473184384
Country of Origin
Mexico

Dimensions

Width
10"
Height
12"
Thickness
0.090"

Details

Item
Tow Zone No Parking Sign
Header
No Header
Legend
Penalty $250 1St Offense Subsequent Offenses, $250 Min. And/or Up To 90 Days Community Service, Tow-Away Zone
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Green

Description

ADA No Parking Sign, NJ, Height 12 in, Width 10 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.