Zoro Homepage
This item is Discontinued.
Brady Adhesive, Acrylic, 50 ft, Indoor/Outdoor M61C-2000-595-YL

Adhesive, Acrylic, 50 ft, Indoor/Outdoor (Discontinued)

  • Mfr # M61C-2000-595-YL
  • Zoro # G7281575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M61C-2000-595-YL
Zoro #
G7281575
UPC #
754473631284
Country of Origin
Mexico

Dimensions

Width
2 in
Label Thickness
0.004 in
Roll Length
50 ft
Label Width
2 in
Roll Size
2 in x 50 ft
Label Size (WxL)
2 in

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 52HJ91, 60EX18, 60EX31, Compatible Mfr Part Number BMP61, M611, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP61, M611, Recommended Ribbon M61-R10010, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-595

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.