This item is Discontinued.

Brady No Header, Authorized Personnel Only, 14 in W x 10 in H, Rectangle, Fiberglass 122768

No Header, Authorized Personnel Only, 14 in W x 10 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 122768
  • Zoro # G5561272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122768
Zoro #
G5561272
UPC #
754473717292
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Admittance Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Material
Fiberglass
Mounting Style
With Mounting Holes
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
ANSI Compliant
No
Language
English
Legend Color
Black
Subject Matter
Authorized Personnel & Restricted Access
OSHA Compliant
No
Legend/Background Color
Black/White
Background Color
White
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.