Admittance Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # 124818
- Zoro # G1915168
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124818
Zoro #
G1915168
UPC #
754473724245
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Description
Admittance Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Customers Not Permitted In Working Area, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.