This item is Discontinued.

Brady Notice, Security Alarm Will Sound If Door Is Opened, 14 in W x 10 in H, Rectangle, Fiberglass 69380

Notice, Security Alarm Will Sound If Door Is Opened, 14 in W x 10 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 69380
  • Zoro # G5501937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69380
Zoro #
G5501937
UPC #
754473693800
Country of Origin
Unknown

Dimensions

Width
14 in
Height
10 in
Thickness
0.100"

Details

Item
Notice Security Sign
Header
Notice
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Language
English
Header Background Color
Blue
Header Legend Color
White
Material
Fiberglass
Legend/Background Color
Black/Blue and White
Legend Style
Text
Subject Matter
Employees & Visitors
Sign Legend Color
Black
Background Color
White
Double-Sided
No
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Notice Security Sign, Height 10 in, Width 14 in, Legend Security Alarm Will Sound If Door Is Opened

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.