This item is Discontinued.
This item is Discontinued.
Admittance Sgn, 10X14", Black/White (Discontinued)
Mfr #
122768
Zoro #
G7372099
UPC # 754473717292
Country of Origin United States
Category Security & Access Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122768
Zoro #
G7372099
UPC #
754473717292
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Admittance Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.