This item is Discontinued.

Brady Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English 69380

Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 69380
  • Zoro # G7371959
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69380
Zoro #
G7371959
UPC #
754473693800
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.100 in

Details

Item
Admittance Sign
Header
Notice
Legend
All Employees Whose Work Does Not Require Them to Enter This Area Must Keep Out
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Employees Whose Work Does Not Require Them To Enter This Area Must Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.