Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 123477
Mfr # 123477
Zoro # G7406100
product price:Â $25.69
/eaKey Features
Header
Restricted Area
Legend
Authorized Personnel Only Proper Id Required
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
123477
Zoro #
G7406100
UPC #
754473790455
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Personnel Only Proper Id Required
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Red
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Authorized Personnel Only Proper Id Required, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.