Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Admittance Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 123540

  • Mfr # 123540

  • Zoro # G7434791


product price: $9.55
/ea

Key Features

Header
No Header
Legend
No Firearms or Weapons Allowed On This Property
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123540
Zoro #
G7434791
UPC #
754473791360
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Admittance Sign
Header
No Header
Legend
No Firearms or Weapons Allowed On This Property
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Language
English
Background Color
White
Legend/Background Color
Black And Red/White
Subject Matter
Concealed Weapons, Devices, Substances
Mounting Style
With Mounting Holes
Material
polystyrene
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Firearms Or Weapons Allowed On This Property, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.