Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English

  • Mfr # 122756

  • Zoro # G8422379


product price: $34.99
/ea

Key Features

Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Height
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122756
Zoro #
G8422379
UPC #
754473717162
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.098 in

Details

Item
Admittance Sign
Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Mounting Style
With Mounting Holes
Material
Fiberglass
Background Color
White
Legend/Background Color
Black/Red and White
Language
English
Legend Color
Black
Subject Matter
Electrical Hazard
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.