Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English
Mfr # 70833
Zoro # G7375669
product price: $34.99
/eaKey Features
Header
No Header
Legend
Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70833
Zoro #
G7375669
UPC #
754473708337
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Admittance Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
OSHA Compliant
Yes
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.