Zoro Homepage

Admittance Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

  • Mfr # 123479

  • Zoro # G8462041


product price: $23.99
/ea

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only Proper Id Required
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123479
Zoro #
G8462041
UPC #
754473790486
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Personnel Only Proper Id Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Header Background Color
Red
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535.2-2002; ASTM D 2979
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Authorized Personnel Only Proper Id Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.