Admittance Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 84213
Zoro # G7368431
product price: $23.99
/eaKey Features
Header
No Header
Legend
Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84213
Zoro #
G7368431
UPC #
754473842130
Country of Origin
Mexico
Dimensions
Width
14 in
Height
10 in
Thickness
0.010 in
Details
Item
Admittance Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.