Admittance Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English
Mfr # 123498
Zoro # G7425691
product price: $12.99
/eaKey Features
Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123498
Zoro #
G7425691
UPC #
754473790707
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
Admittance Sign
Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Red
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
Double-Sided
No
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Red
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Private Property, Legend Unauthorized Persons Prohibited Unauthorized Vehicles Removed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.