Admittance Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 95470

  • Zoro # G7421239


product price: $13.99
/ea

Key Features

Header
Restricted Area
Legend
No Admittance Employees Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95470
Zoro #
G7421239
UPC #
754473954703
Country of Origin
Mexico

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
No Admittance Employees Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Sign Legend Color
Black, Red
Material
polystyrene
Legend Color
Black, Red
Language
English
Background Color
White
Mounting Style
With Mounting Holes
Legend/Background Color
Black And Red/White
Subject Matter
Employees & Visitors
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend No Admittance Employees Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.