No Header, Please Keep Door Closed At All Times, 14" W x 10" H, Rectangle, Plastic (Discontinued)
- Mfr # 124867
- Zoro # G8629266
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124867
Zoro #
G8629266
UPC #
754473724757
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Description
Admittance Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Keep Door Closed At All Times, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.