This item is Discontinued.

Brady Admittance Sign, 10" Height, 14" Width, Aluminum, Rectangle, English 123471

Admittance Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 123471
  • Zoro # G1915630
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123471
Zoro #
G1915630
UPC #
754473790356
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Admittance Sign
Header
warning
Legend
Attack Dogs On Premises No Trespassing
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Mounting Style
With Mounting Holes
Header Background Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Language
English
Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text and Symbol
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Subject Matter
Trespassing & Property
Header Legend Color
Red
Material
Aluminum
ANSI Compliant
Yes
Legend/Background Color
Black And Red/White
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Attack Dogs On Premises No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.