This item is Discontinued.

Brady No Admittance, Please Use Other Door, 14" W x 10" H, Rectangle, Aluminum 124806

No Admittance, Please Use Other Door, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 124806
  • Zoro # G6094033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124806
Zoro #
G6094033
UPC #
754473724115
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Admittance Sign
Header
No Admittance
Legend
Please Use Other Door
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Red/White
OSHA Compliant
Yes
Language
English
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Subject Matter
Authorized Personnel & Restricted Access
Material
Aluminum
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Legend Color
black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Admittance, Legend Please Use Other Door, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.