This item is Discontinued.

Brady Admittance Sign, 10" Height, 14" Width, Polyester, Rectangle, English 124844

Admittance Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 124844
  • Zoro # G2568995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124844
Zoro #
G2568995
UPC #
754473724511
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Admittance Sign
Header
Private Property
Legend
No Skateboards Bicycles Dogs Loitering
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Trespassing & Property
Header Background Color
Red
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black And Red/White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
Adhesive-Backed
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Header Legend Color
White
Material
Polyester
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Private Property, Legend No Skateboards Bicycles Dogs Loitering, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.