This item is Discontinued.

Brady Admittance Sign, 10" Height, 7" Width, Plastic, Rectangle, English 123552

Admittance Sign, 10" Height, 7" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 123552
  • Zoro # G2571497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123552
Zoro #
G2571497
UPC #
754473791612
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
Admittance Sign
Header
No Header
Legend
No Dogs Allowed
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Green
OSHA Compliant
Yes
Legend/Background Color
Green/White
Background Color
White
Language
English
Material
Polystyrene
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Green
Subject Matter
Pet Clean Up
Sign Legend Text Color
Green

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Dogs Allowed, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.