Zoro Homepage

Admittance Sign, 10X14", BK and R/WHT, Thickness: 0.100"

  • Mfr # 70220

  • Zoro # G8609960


product price: $34.99
/ea

Key Features

Header
Restricted Area
Legend
Authorized Employees Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70220
Zoro #
G8609960
UPC #
754473702205
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.100 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Employees Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Red
Sign Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Authorized Employees Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.