Zoro Homepage
This item is Discontinued.
Brady No Header, Gates Open And Close Automatically, 14 in W x 10 in H, Rectangle, Plastic 95443

No Header, Gates Open And Close Automatically, 14 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # 95443
  • Zoro # G9460491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95443
Zoro #
G9460491
UPC #
754473954437
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Gates Open And Close Automatically, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.