This item is Discontinued.

Brady Notice, No Trespassing, 10 in W x 7 in H, Rectangle, Aluminum 122412

Notice, No Trespassing, 10 in W x 7 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 122412
  • Zoro # G9466152
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122412
Zoro #
G9466152
UPC #
754473713478
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Blue/Black on White
Subject Matter
Trespassing & Property
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Material
Aluminum
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.