Admittance Sign, 14 in H, 20 in W, Fiberglass, Rectangle, English, 71229
Mfr # 71229
Zoro # G7371170
product price:Â $53.99
/eaKey Features
Legend
No Unauthorized Personnel Beyond This Point
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71229
Zoro #
G7371170
UPC #
754473712297
Country of Origin
United States
Dimensions
Width
20 in
Thickness
0.098 in
Height
14 in
Details
Legend
No Unauthorized Personnel Beyond This Point
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header
Restricted Area
Sign Material
Fiberglass
ANSI Compliant
No
Legend Style
Text
Printed Language
English
Sign Shape
Rectangle
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Red
Item
Admittance Sign
Header Legend Color
White
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend No Unauthorized Personnel Beyond This Point, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.