Admittance Sign, 14 in H, 20 in W, Fiberglass, Rectangle, English, 95458
Mfr # 95458
Zoro # G7369719
product price:Â $53.99
/eaKey Features
Header
No Admittance
Legend
No Admittance Authorized Persons Only
Height
14 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95458
Zoro #
G7369719
UPC #
754473954581
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.098 in
Details
Item
Admittance Sign
Header
No Admittance
Legend
No Admittance Authorized Persons Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
ANSI Compliant
No
Header Legend Color
Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Red
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
White
Legend Style
Text
Sign Legend Text Color
Red
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Admittance, Legend No Admittance Authorized Persons Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.