Admittance Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 123513
Zoro # G7374591
product price: $13.59
/eaKey Features
Header
No Header
Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Height
14 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123513
Zoro #
G7374591
UPC #
754473790912
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Details
Item
Admittance Sign
Header
No Header
Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Red
Description
Admittance Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.