Admittance Sign, 14 in Height, 20 in Width, Fiberglass, Rectangle, English
Mfr # 73430
Zoro # G7361127
product price: $53.99
/eaKey Features
Header
Danger
Width
20 in
Height
14 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73430
Zoro #
G7361127
UPC #
754473734305
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.098 in
Details
Item
Admittance Sign
Header
Danger
Legend
Keep Out Hazard Area
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
No
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out Hazard Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.