This item is Discontinued.

Brady Admittance Sign, 14" Height, 10" Width, Plastic, Rectangle, English 123493

Admittance Sign, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 123493
  • Zoro # G2571698
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123493
Zoro #
G2571698
UPC #
754473790653
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.059"

Details

Item
Admittance Sign
Header
No Header
Legend
Walking Of Dogs Prohibited On This Property
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Material
Polystyrene
Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Black/white
Legend Style
Text and Symbol
OSHA Compliant
Yes
Background Color
White
Subject Matter
Pet Clean Up
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
Language
English
Double-Sided
No
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Pets, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Walking Of Dogs Prohibited On This Property, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.