Admittance Sign, 2 5/8 in Height, 9 1/4 in Width, Vinyl, Rectangle, English
Mfr # LH632E
Zoro # G7398139
product price: $13.79
/pk 25, $0.55/eaKey Features
Header
No Header
Legend
Admittance To Authorized Personnel Only Special Procedures Of Information: Visitors And Personnel Not Assigned To This Area
Width
9 1/4 in
Height
2 5/8 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH632E
Zoro #
G7398139
UPC #
754473451837
Country of Origin
United States
Dimensions
Width
9 1/4 in
Height
2 5/8 in
Details
Item
Admittance Sign
Header
No Header
Legend
Admittance To Authorized Personnel Only Special Procedures Of Information: Visitors And Personnel Not Assigned To This Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 2 5/8 in, Width 9 1/4 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Admittance To Authorized Personnel Only Special Procedures Of Information: Visitors And Personnel Not Assigned To This Area, Printed Language English, Sign Shape Rectangle, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.