Admittance Sign, 3 1/2 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 46858
Zoro # G7410127
product price: $14.85
/eaKey Features
Header
Quarantined
Legend
Quarantined Authorized Personnel Only
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46858
Zoro #
G7410127
UPC #
754473468583
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.035 in
Details
Item
Admittance Sign
Header
Quarantined
Legend
Quarantined Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Red
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 3 1/2 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Quarantined, Legend Quarantined Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.